Shop All Striping & Marking Paint
Krylon Industrial
Over Head Marking Paint, 17 oz., Fluorescent Orange, Water -Based
Mfr # K04003000
Zoro # G0349505
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Over Head Marking Paint
- Coverage 332 to 664 Linear ft.
Product Information
- Brand Krylon Industrial
- MFR # K04003000
- Zoro # G0349505
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Orange, Size 20 oz, Marking Paint, Paint and Primer Surface Material Concrete, Paint and Primer Application Method Spray, Coverage 332 to 664 Linear ft, Net Weight 17 oz, Dry Time Greater Than 10 min, Dry Time Tack Free 10 min, VOC Content 320 g/L, Standards California Prop. 65, MIR Compliant, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z MIX 1 Pint Platinum Ppg Ratios (EMX-PMC16)
- DEVILBISS Disposable Liner Kit (OMX-70-K48)
- RUBBERSET White China Bristle 2 Chip Paint Brush (99060320)
- MODERN MASTERS Oxidizing Paint Iron 6Oz (ME20806)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (K04002000)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Green, Water -Based (K04005000)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Red, Water -Based (K04001000)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Blue, Water -Based (K41131881-16)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Caution Safety Blue, Water -Based (A03620004)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot White, Water -Based (K41130404-16)
- INSL-X BY BENJAMIN MOORE Benjamin Moore Insl-X Red Traffic Zone Marking Paint 1 gal (TP2202099-01)
- Krylon Industrial Striping & Marking Paint