Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 25 oz., White, Water -Based
Mfr # QT0390100
Zoro # G7305166
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Water
- Size 25 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 864 Linear ft
Product Information
- Brand Krylon Industrial
- MFR # QT0390100
- Zoro # G7305166
- UPC # 075577014095
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 25 oz. |
Container Size | 25 oz |
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, APWA White, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 864 Linear ft, Net Weight 22 oz, Dry Time 10 min, Dry Time Tack Free 10 min, Application Temperature Above 40 Degrees F, VOC Content 306 g/L, Standards MIR Compliant, For Use With Quick-Tap 54yL65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM High Temperature Spray Paint, Aluminum, Flat, 15 oz (V2116838)
- RUST-OLEUM 11 Oz Yellow Specialty Fluorescent Spray (1942830)
- CABOT Exterior Stain, Cedar, Toned Flat, 1 gal. (140.0019202.007)
- WOOSTER 1 in. Bl Wooster Tas Brush (D4021-1)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Blue, Water -Based (QT0362000)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Pink, Water -Based (QT0361200)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Green, Water -Based (QT0390400)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Scarlet, Water -Based (K00830808)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Water -Based (A03610004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Solvent -Based (AT3701007)
- PPG Traffic Paint (ENNX0008/EA)
- Krylon Industrial Striping & Marking Paint