Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 25 oz., Orange, Water -Based
Mfr # QT0390500
Zoro # G7305087
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Water
- Size 25 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 864 Linear ft
Product Information
- Brand Krylon Industrial
- MFR # QT0390500
- Zoro # G7305087
- UPC # 075577014040
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 25 oz. |
Container Size | 25 oz |
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, APWA Orange, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 864 Linear ft, Net Weight 22 oz, Dry Time 10 min, Dry Time Tack Free 10 min, Application Temperature Above 40 Degrees F, VOC Content 306 g/L, Standards MIR Compliant, For Use With Quick-Tap 54yL65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 7251 12OZ COBALT BLUE METALLIC SPRAY (7251-830)
- TITAN Conventional Spray Gun, Pressure Type (0538005)
- TRUE VALUE Pd 1/2Pt Blk Gls Enamel (PDL2-HP)
- RUST-OLEUM Sealer and Dampproofer, 4.75 gal (347434)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., White, Water -Based (QT0390100)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Pink, Water -Based (QT0361200)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Green, Water -Based (QT0390400)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Asphalt Black, Solvent -Based (A03550007)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Fluorescent Orange, Water -Based (K00831408)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant Red, Water -Based (A03911004)
- RUST-OLEUM Rust-Oleum Professional White Inverted Striping Paint 18 oz (2593838)
- Krylon Industrial Striping & Marking Paint