Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 22 oz., Fluorescent Orange, Water -Based
Mfr # T03700004
Zoro # G0349091
original price:
$9.80
10% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Water
- Size 22 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 234 to 468 Linear ft.
Product Information
- Brand Krylon Industrial
- MFR # T03700004
- Zoro # G0349091
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 22 oz. |
Container Size | 25 oz |
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Orange, Size 25 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 22 oz, Dry Time 10 min, Dry Time Tack Free 10 min, VOC Content 285 g/L, Standards MIR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY PNTBRSH PRO-EX GLIDE2.5"" (144152725)
- KRYLON Paint Spry Glss Emrld Grn 12Oz (K05517007)
- KRYLON INDUSTRIAL 1 gal. White Alkyd Primer (K000S4700-16)
- PREMIER Home-Pro Polyester 9 in. W X 3/4 in. Paint Roller Cover (R962-SP)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant Red, Water -Based (T03911004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Utility Yellow, Water -Based (T03801004)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., White, Water -Based (K52130404-20)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 5 gal., Extreme Hide White, Water -Based (K51130404-20)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Navy, Water -Based (K00831308)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Firelane Red, Solvent -Based (K00830308)
- Krylon Industrial Striping & Marking Paint