Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 17 oz., Green, Solvent -Based
Mfr # A03631007
Zoro # G1460389
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Base Type Solvent
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 468 Linear ft.
Product Information
- Brand Krylon Industrial
- MFR # A03631007
- Zoro # G1460389
- UPC # 075577936311
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Green, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400330)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Dunes Tan, 1 gal (865402)
- TRIMACO SuperTuff Staining Pad Sponge (10101)
- MINWAX Gloss Clear Brushing Lacquer 1 qt (155000000)
- KRYLON INDUSTRIAL Inverted Marking Paint, 16 oz., Clear, Solvent -Based (A03600007)
- KRYLON INDUSTRIAL Marking Paint, Blue (A03722007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Solvent -Based (A03702007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Green, Solvent -Based (A03614007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., High Visibility Yellow, Water -Based (A03921004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based (A03700004)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Water -Based (K41132920-16)
- Krylon Industrial Striping & Marking Paint