Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 17 oz., Fluorescent Purple, Water -Based
Mfr # A03715004
Zoro # G0348988
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Purples
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 234 to 468 Linear ft.
Product Information
- Brand Krylon Industrial
- MFR # A03715004
- Zoro # G0348988
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Purple, Size 20 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 17 oz, Dry Time Greater Than 10 min, Dry Time Tack Free 10 min, VOC Content 322 g/L, Standards California Prop. 65, MIR Compliant, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Burnt Umber Enduro RTM Water-Based Wood Stain (QBU)
- SEYMOUR OF SYCAMORE Primer, Green Zinc Phosphate, 12oz. (16-899)
- RUST-OLEUM Extender For Rolling Additive (ME651)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Water -Based (A03610004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (A03650004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Green, Water -Based (A03904004)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Water -Based (K41132920-16)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway Yellow, Solvent -Based (K00830108)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot White, Water -Based (K41130404-16)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Handicap Blue, Solvent -Based (K00830208)
- Krylon Industrial Striping & Marking Paint