Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 17 oz., Fluorescent Orange, Water -Based
Mfr # A03700004
Zoro # G0349006
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 234 to 468 Linear ft.
Product Information
- Brand Krylon Industrial
- MFR # A03700004
- Zoro # G0349006
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Orange, Size 20 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 17 oz, Dry Time Greater Than 10 min, Dry Time Tack Free 10 min, VOC Content 285 g/L, Standards California Prop. 65, MIR Compliant, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4177 2.5 in. Ultra Pro Lind Beck Sable Firm Angle Varnish Brush (71497184450)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 gal (802702)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- RUST-OLEUM Rust-Oleum 242057 Quart Gloss Latex Paint Clear Pack of 2 (186493)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant White, Water -Based (A03901004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (A03650004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant Red, Water -Based (A03911004)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based (K41131881-20)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (K04002000)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Orange, Water -Based (QT0390500)
- DALTON Striping Paint, 5 gal., Handicap Blue, Water -Based (5060)
- Krylon Industrial Striping & Marking Paint