Shop All Striping & Marking Paint
Krylon Industrial
Inverted Marking Paint, 16 oz., Clear, Solvent -Based
Mfr # A03600007
Zoro # G1918767
original price:
$6.59
12% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Clears
- Base Type Solvent
- Size 16 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 468 Linear ft.
Product Information
- Brand Krylon Industrial
- MFR # A03600007
- Zoro # G1918767
- UPC # 075577036004
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 16 oz. |
Container Size | 20 oz |
Description
Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Clear, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 15 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS FLAME RED COLOR COAT AEROSOL (SE15373)
- 3M ScotchblokMaskingPaper, 06738, 18"x18 (06738)
- GENERAL FINISHES 1 Pt Cabernet Wood Stain Water-Based Penetrating Stain (WZPT)
- PREMIER #2 Artist Paint Brush, Wood Handle, 12 PK (AR15222)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Green, Solvent -Based (A03631007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Solvent -Based (A03613007)
- KRYLON INDUSTRIAL Marking Paint, Blue (A03722007)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Blue, Water -Based (K41131881-16)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Orange, Water -Based (A03905004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- RUST-OLEUM Construction Marking Paint, 17 oz., Safety Red, Water -Based (264696)
- Krylon Industrial Striping & Marking Paint