Shop All Marking Chalk and Refills
This Product is Discontinued
Krylon Industrial
Inverted Marking Chalk, Green, 15 oz. (Discontinued)
Mfr # KWBC3506A
Zoro # G5270657
This Product is Discontinued
Key Features
- Size 15 oz
- Dry Time Tack Free 10 to 15 min
- Application Temperature 50 Degrees to 90 Degrees F
- For Use With Inverted Sprayers or Alone
- Paint and Primer Surface Material Concrete, Masonry, Metal, Wood
Product Information
- Brand Krylon Industrial
- MFR # KWBC3506A
- Zoro # G5270657
- UPC # 075577035069
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 15 oz |
Container Size | 15 oz |
Description
This Krylon Industrial KWBC3506A Inverted Marking Chalk is perfect for when you need to mark out a line or shape on a surface. It will remain in place until it is removed with water. With an inverted tip, the marking chalk allows you to create crisp lines and edges without having to worry about spilling over onto the area you are working on. The green marking chalk is made of 15 oz. of paint that can be applied at temperatures between 50 degrees F and 90 degrees F. Once dry, the marking chalk will hold its colour for 10 to 15 minutes, before needing to be reapplied if needed. Ideal for concrete, masonry, metal and wood surfaces, this general purpose marking chalk can also be used on milder exposure conditions such as moderate sunlight or shade and slight wind. The Krylon 15 oz Inverted Marking Chalk gives you high quality results every time.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.