Shop All Striping & Marking Paint
Krylon Industrial
Athletic Field Striping Paint, 17 oz., Athletic Yellow, Water -Based
Mfr # K00830608
Zoro # G1456487
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Color Athletic Yellow
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Athletic Field Striping Paint
Product Information
- Brand Krylon Industrial
- MFR # K00830608
- Zoro # G1456487
- UPC # 075577083060
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Striping Paint, Water Base Type, Line Striping Aerosol Yes, Athletic Yellow, Size 20 oz, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 30 min to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 50 Degrees F, VOC Content 396 g/L, Standards California Prop. 65, MIR Compliant, SARA 313, For Use With Line Striper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss JD Yellow Farm & Implement 12 oz (280129)
- KILZ 2 Latex Interior/Exterior Sealer Stain Blocking Primer, White, 1 Qt. (20002)
- VARATHANE Wood Stain, Trad. Cherry, Trnslcnt, 1 gal. (212061)
- RUST-OLEUM Spray Paint, Black, Satin, 12 oz (7777830)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., White, Water -Based (QT0390100)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant Red, Water -Based (T03911004)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Orange, Water -Based (K52130499-20)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based (K41131881-20)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Pink, Water -Based (QT0361200)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Black, Water -Based (K00832008)
- FIELD MARKING PAINT White 5 Gal. Acrylic Flat (Z80W00900-20)
- Krylon Industrial Striping & Marking Paint