Shop All Striping & Marking Paint
Krylon Industrial
Athletic Field Striping Paint, 17 oz., Athletic Orange, Water -Based
Mfr # K00830708
Zoro # G0749968
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Athletic Field Striping Paint
- Coverage 468 Linear ft.
Product Information
- Brand Krylon Industrial
- MFR # K00830708
- Zoro # G0749968
- UPC # 075577083077
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 20 oz |
Description
Striping Paint, Water Base Type, Line Striping Aerosol Yes, Athletic Orange, Size 20 oz, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 468 Linear ft, Net Weight 18 oz, Dry Time 30 min to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 50 Degrees F, VOC Content 396 g/L, Standards California Prop. 65, MIR Compliant, SARA 313, For Use With Line Striper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 34001 Bird Cage Paint Roller Frame - 4" (34001)
- DEVILBISS HVLP Sprayer Repair Kit, For 4YP11 (KK-4977)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-14)
- WAGNER HOLDINGS Wagner Holdings 1530179 9 x 0.37 in. Paint Smart Roller (1530179)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Navy, Water -Based (K00831308)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Black, Water -Based (K00832008)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Scarlet, Water -Based (K00830808)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Solvent -Based (A03613007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Red, Solvent -Based (A03611007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Water -Based (A03610004)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, APWA Yellow, Water -Based (205234)
- Krylon Industrial Striping & Marking Paint