Shop All Primers & Sealers
Krylon Industrial
5 gal. White Acrylic Primer
Mfr # K000Z6650-20
Zoro # G7304160
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Color White
- Finish Flat
- For Use With Any Topcoat
- Base Type Acrylic
Product Information
- Brand Krylon Industrial
- MFR # K000Z6650-20
- Zoro # G7304160
- UPC # 724504038436
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family White, Compatible Surface Material Fluorocarbon (Kynar), Polyester Polymers, Silicone Polyester, Sheen Flat, Resin Type Acrylic, Color White, Container Size 5 gal, Coverage Area 135 to 335 sq ft/gal, Base Type Water, Dry Time 4 hr, Use Location Exterior, Interior, Application Method Airless Spray, Spray, Brush, Roll, Dry Time Tack Free 40 min, Dry Time to Recoat 4 hr, Features Adhesion-Promoting Bonding Primer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (7IF-IMP)
- CABOT Clear Wood Protector Transparent Clear Wood Protector 1 gal (140.0002101.007)
- KRYLON Paints 12oz Semi-Flat Black (1613)
- RUST-OLEUM V9100 Fast Cure Activator, 250 VOC, 1 gal. (214432)
- KRYLON INDUSTRIAL Primer, Oil Based, 5 gal. Size, White (K000S4700-20)
- KRYLON INDUSTRIAL 5 gal. Gray Primer Oil Primer (K000S3102-20)
- KRYLON INDUSTRIAL Primer, Oil Based, 5 gal. Size, Red (K000S4501-20)
- KRYLON INDUSTRIAL 1 gal. White Alkyd Primer (K000S4700-16)
- KRYLON INDUSTRIAL 1 gal. White Water Enamel (K11001803-16)
- ZINSSER 1 Gal White Cover-Stain Oil-Based Stain Block Primer (SCAQMD) (271448)
- ZINSSER 1 Qt Clear Gardz Water-Based Problem Surface Sealer (02304)
- Krylon Industrial Primers & Sealers