Shop All Spray Paint
This Product is Discontinued
Krylon
Hammered Spray Paint, Brown, Hammered, 12 oz. (Discontinued)
Mfr # K08986007
Zoro # G4435781
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Browns
- Color Brown
- Paint and Primer Finish Hammered
- Net Weight 12 oz.
Product Information
- Brand Krylon
- MFR # K08986007
- Zoro # G4435781
- UPC # 724504089865
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Browns |
Color | Brown |
Paint and Primer Finish | Hammered |
Net Weight | 12 oz. |
Coverage | 25 sq. ft. |
Dry Time | 25 min. |
Base Type | Alkyd |
Dry Time Tack Free | 2 hr. |
Dry Time Recoat | 2 hr. |
Application Temperature | 50 Degrees to 85 Degrees F |
Resin Type | Alkyd Enamel |
Paint Sub-Brand | Super MAXX |
Standards | VOC and MIR Compliant |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Hammered Spray Paint |
Description
Spray Paint, Color Family Browns, Resin Type Alkyd Enamel, Color Brown, Base Type Alkyd, Dry Time 25 min, Dry Time Tack Free 2 hr, Net Weight 12 oz
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.