Shop All Spray Paint
Krylon
Glitter Blast Sapphire Shimmer Spray Paint 5.75 oz
Mfr # K03814000
Zoro # G905301100
product price: $11.35
/ea
Sold in multiples of 6 for $68.10
$68.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Net Weight 5.75 oz
- Paint and Primer Surface Material multi-surface
- Color Family Blues
Product Information
- Brand Krylon
- MFR # K03814000
- Zoro # G905301100
- UPC # 724504038146
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Color | Sapphire Shimmer |
Net Weight | 5.75 oz |
Paint and Primer Surface Material | multi-surface |
Color Family | Blues |
Description
Taking glitter to the next dimension. A uniquely intense sparkling glitter finish so it's easy to get an irresistible look on almost any surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Warm Yellow, 12 Oz (249091)
- GRACO 215 Uni-Tip Reversible Spray Tip (69-215)
- SHUR-LINE 9" Paint Roller Cover, 1" Nap, Knit Fabric (2006907)
- HYDE Spray Tip Extension, Length 5 Ft (28270)
- KRYLON Glitter Blast Golden Glow Spray Paint 5.75 oz (K03801000)
- KRYLON Glitter Blast Silver Flash Spray Paint 5.75 oz (K03802000)
- KRYLON Glitter Blast Diamond Dust Spray Paint 5.75 oz (K03804000)
- KRYLON Spray Paint, Flourescent Cerise, Gloss, 11 oz (K03105777)
- KRYLON RTA9218 12 oz. Flat Black Rust Tough Spray (K09218008)
- KRYLON Rust Preventative Spray Paint, Spring Grass, Gloss, 12 oz (K02724007)
- MONTANA HARDCORE Valley Green, Gloss, 11 oz (EX014H6018)
- Krylon Spray Paint