Shop All Spray Paint
Krylon
Glitter Blast Lucky Green Spray Paint 5.75 oz
Mfr # K03809000
Zoro # G605298199
product price: $9.39
/ea
Sold in multiples of 6 for $56.34
$56.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Net Weight 5.75 oz
- Paint and Primer Surface Material multi-surface
- Color Family Greens
Product Information
- Brand Krylon
- MFR # K03809000
- Zoro # G605298199
- UPC # 724504038092
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Color | Lucky Green |
Net Weight | 5.75 oz |
Paint and Primer Surface Material | multi-surface |
Color Family | Greens |
Description
Taking glitter to the next dimension. A uniquely intense sparkling glitter finish so it's easy to get an irresistible look on almost any surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Greige (HT 467)
- WOOSTER 5 Gal Acme Bucket Grid Screen (0F00110000)
- H&C 1 gal Floor Stain, Invisible Finish, Espresso, Water Base (45.102044-16)
- GORDON BRUSH Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39011)
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 (K03813000)
- KRYLON Glitter Blast Posh pink Spray Paint 5.75 oz (K03812000)
- KRYLON Glitter Blast Clear Spray Paint 6 oz (K03800000)
- KRYLON 12 OZ BLACK HIGH HEAT MAX (K01607777)
- KRYLON Metallic Spray Paint, Oil Rubbed Bronze, Metallic, 12 oz (K02771007)
- KRYLON 9 Oz Royal Blue NOW Enamel Spray Paint (21207)
- RUST-OLEUM 11OZ GLS CLR Lacq Paint (1906-830)
- Krylon Spray Paint & Primer