Shop All Spray Paint
Krylon
Glitter Blast Fierce Fuchsia Spray Paint 5.75 oz
Mfr # K03815000
Zoro # G605301042
Sold in multiples of 6 for $68.10
$68.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Net Weight 5.75 oz
- Paint and Primer Surface Material multi-surface
- Color Family Pinks
Product Information
- Brand Krylon
- MFR # K03815000
- Zoro # G605301042
- UPC # 724504038153
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Color | Fuchsia |
Net Weight | 5.75 oz |
Paint and Primer Surface Material | multi-surface |
Color Family | Pinks |
Description
Taking glitter to the next dimension. A uniquely intense sparkling glitter finish so it's easy to get an irresistible look on almost any surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 10.25Oz Rust Inhibitor (224284)
- LORD FUSOR Lord Fusor 122EZ Ez Self-Leveling Seam Sealer Fast-Set; 10.1 Oz. (FUS-122EZ)
- PROFORM 4" Straight Paint Brush, PBT (70/30) Bristle (C4.0BS)
- RUST-OLEUM Spray Paint, Winter Gray, 12 Oz (334049)
- KRYLON Glitter Blast Golden Glow Spray Paint 5.75 oz (K03801000)
- KRYLON Glitter Blast Diamond Dust Spray Paint 5.75 oz (K03804000)
- KRYLON Glitter Blast Clear Spray Paint 6 oz (K03800000)
- KRYLON Spray Paint, Black, Gloss, 12 oz (K03206777)
- KRYLON Paint Spry Stn Pebble 12Oz (K05572007)
- KRYLON SPRY PNT SMMR GRN 11.5OZ (K09028000)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7881830)
- Krylon Spray Paint & Primer