Shop All Exterior Paints
Krylon
Exterior Protective Coating, Gloss, Oil/Alkyd Base, Safety Yellow, 1 gal
Mfr # K00431008
Zoro # G710397183
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Iron, Metal, Steel
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Tough Coat
- Paint Base Type Oil/Alkyd
Product Information
- Brand Krylon
- MFR # K00431008
- Zoro # G710397183
- UPC # 724504004318
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Exterior Protective Coating |
For Use On Surface Material | Iron, Metal, Steel |
Finish | Gloss |
Paint Sub-Brand | Tough Coat |
Paint Base Type | Oil/Alkyd |
Color | Safety Yellow |
VOC Content | Less Than 250 g/L |
Dry Time Recoat | 24 hr |
Description
Exterior Protective Coating, For Use On Surface Material Iron, Metal, Steel, Paint Base Type Oil/Alkyd, Paint Color Family Yellows, Safety Yellow, Finish Gloss, Size 1 gal, VOC Content Less Than 250 g/L, Dry Time Recoat 24 hr, Paint Sub-Brand Tough Coat
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (944402)
- OLD MASTERS Old Masters 1113489 1 gal Ascend Exterior Water-Based Finish - Matte (1113489)
- LEAKTITE Clear 2 gal Paint Pail Liner (T02G9014050)
- ENCORE PLASTICS Paint Pail Plastic Silver 5Qt (01605)
- KRYLON Paint Satin White 1Quart (K05628007)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, Safety Green, 1 gal (K11044001)
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Machinery Gray, 1 gal (K00831008)
- KRYLON Rust Tough Gloss Anti-Rust Safety Color Rust Control Enamel, Safety Orange, 1 Gal. (K09768008)
- KRYLON Rust Tough Gloss Anti-Rust Safety Color Rust Control Enamel, Safety Blue, 1 Gal. (K09741008)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Clear Base, 1 gal (K00787253-16)
- KILZ PREMIUM Fence Paint, Oil/Water Based Base, White, 1 gal (10211)
- Krylon Interior and Exterior Paints and Stains