Shop All Spray Paint
Krylon
Clear, Matte, 11 oz
Mfr # 1311
Zoro # G7779399
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 11 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Clears
- Sheen Matte
Product Information
- Brand Krylon
- MFR # 1311
- Zoro # G7779399
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Clear |
Net Weight | 11 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Clears |
Sheen | Matte |
Description
Permanent protective matte coating. Eliminates glossy sheen. Non-yellowing. Moisture resistant. Dries in minutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES SPRAY GUN FILTER (AD323)
- ARROWORTHY ProLine Foam 4 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (4-FMT P)
- SEYMOUR MIDWEST Inverted Tip WB Hi Viz Yell 16oz (16-676)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Silver, Solvent -Based (239007)
- KRYLON Spray Paint, John Deere Yellow, High Gloss, 12 oz (K01934008)
- KRYLON 5588 COLORMAXX 12 OZ MET ALLIC GOLD (K05588007)
- KRYLON Paint Spry Gloss Black 12Oz (K05505007)
- KRYLON 5576 COLORMAXX 12 OZ SEA GLASS SATIN (K05576007)
- KRYLON 9 Oz White NOW Enamel Spray Paint (21212)
- KRYLON Spray Paint, Brown, Ultra-Flat, 11 oz (K04292777)
- RUST-OLEUM Spray Paint, London Gray, 12 Oz (346953)
- Krylon Spray Paint