Shop All Spray Paint
This Product is Discontinued
Krylon
Acryli-Quik Acrylic Lacquer, Gray Primer (Discontinued)
Mfr # K01318A07
Zoro # G004344275
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Color Gray
- Net Weight 12 oz
- Paint and Primer Surface Material Metal, Steel, Wood
Product Information
- Brand Krylon
- MFR # K01318A07
- Zoro # G004344275
- UPC # 755770007918
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Gray |
Net Weight | 12 oz |
Paint and Primer Surface Material | Metal, Steel, Wood |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.