Shop All Primers & Sealers
Krylon
55 gal. Red Solvent Primer
Mfr # K00020200-27
Zoro # G1147089
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,554.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Color Red
- Finish Flat
- For Use With Any Topcoat
- Base Type Solvent
Product Information
- Brand Krylon
- MFR # K00020200-27
- Zoro # G1147089
- UPC # 075577023219
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family Red, Compatible Surface Material Metal, Steel, Sheen Flat, Resin Type Alkyd Enamel, Color Red, Container Size 55 gal, Coverage Area 360 to 630 sq ft/gal, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Interior, Sub Brand Fast Dry Primer, Application Method Spray, Container Type Drum, Dry Time Tack Free 15 to 30 min, Dry Time to Recoat 30 min, Features Fast Drying, Fast Recoat with Aliphatic Solvent Alkyd Enamels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ACCUSPRAY Head Refill, Atomizing, 1.2mm, Blue (16582)
- HUSKY 12' x 400' Clear Husky 1-Mil Low Density Plastic Sheeting (CF0112C)
- 3M ACCUSPRAY Head Refill, Atomizing, 1.4mm, Orange, PK4 (16612)
- STOPS RUST White, Hammered, 12 oz (248072)
- KRYLON 5 gal. Red Water Primer (K00020001-20)
- KRYLON 1 gal. Red Solvent Primer (K11001801-16)
- KRYLON 5 gal. Gray Oil Primer (K00020102-20)
- KRYLON 5 gal. Gray Primer Solvent Primer (K11001802-20)
- KRYLON Rust Tough Primer, Red Oxide, 1 Qt. (K09721008)
- KRYLON Primer, Solvent, 7040 oz., 5 to 10 min. (K00020300-27)
- DIAMOND BRITE Diamond Brite Oil Gray Primer, 5 Gallon Pail 1/Case - (31900-5)
- Krylon Interior and Exterior Paints and Stains