Krylon

5 gal. Black Oil Primer


product price: $238.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 5 gal
  • Finish Flat
  • For Use With Any Topcoat
  • Base Type Oil
  • Resin Type Modified Short Oil Alkyd Enamel
See all product information

Product Information

Dimensions

Size 5 gal
Container Size 5 gal

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Black, Compatible Surface Material Steel, Sheen Flat, Resin Type Modified Soya Oil Alkyd, Color Black, Container Size 5 gal, Coverage Area 457 sq ft/gal, Base Type Solvent, Dry Time 45 min, Use Location Exterior, Interior, Sub Brand Weld Thru Primer, Application Method Brush, Spray, Dry Time Tack Free 3 hr, Dry Time to Recoat 4 hr, Features May be Welded Through with No Effect on the Welds Integrity, Finish Texture Smooth

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.