Shop All Spray Paint
Krylon
12OZ Pew GRY GLS Paint
Mfr # K05531007
Zoro # G108166445
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pewter Gray
- Net Weight 12 oz
- Paint Sub-Brand COLORmaxx
- Color Family Grays
- Finish Texture Smooth
Product Information
- Brand Krylon
- MFR # K05531007
- Zoro # G108166445
- UPC # 724504055310
- Country of Origin United States
- Category Spray Paint
Details
Color | Pewter Gray |
Net Weight | 12 oz |
Paint Sub-Brand | COLORmaxx |
Color Family | Grays |
Finish Texture | Smooth |
Sheen | Gloss |
Description
Krylon COLORmaxx, 12 OZ, Pewter Gray, Gloss, Spray Paint, Provides Brilliant, On Trend Colors In A Variety Of Sheens, Smooth Application, Added Rust Protection The Easy Push, Big Button Tip That Makes It Easy To Spray At Any Angle For Fast Coverage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SOLUTIONS 4 in.X11 in. Mini Rlr Frm Rf-100Bc (49011)
- WOOSTER 18 in Paint Roller Cover, 3/8 in Nap, Knit Fabric (R275-18)
- WOOSTER 3" Paint Roller Cover, 3/8" Nap, Fabric (R205-3)
- WOOSTER 4" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- KRYLON Spray Paint, Daisy Yellow, Gloss, 12 oz (K01813A07)
- KRYLON 12OZ Vint BLU Mat Paint (K02797007)
- KRYLON Rust Preventative Spray Paint, Spring Grass, Gloss, 12 oz (K02724007)
- KRYLON 12OZ Ban RED GLS Paint (K05503007)
- KRYLON Metallic Spray Paint, Oil Rubbed Bronze, Metallic, 12 oz (K02771007)
- KRYLON 16OZ LIGHT GRAY ENAMEL PAINT (A01645007)
- RUST-OLEUM Imagine Smooth Chrome Black Spray Paint 10 oz (353333)
- Krylon Spray Paint & Primer