Shop All Spray Paint
Krylon
12OZ COP Hammer Paint
Mfr # K02786007
Zoro # G808166486
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Net Weight 12 oz
- Finish Texture Hammered
Product Information
- Brand Krylon
- MFR # K02786007
- Zoro # G808166486
- UPC # 724504027867
- Country of Origin United States
- Category Spray Paint
Details
Color | Copper |
Net Weight | 12 oz |
Finish Texture | Hammered |
Description
Fusion AllInOne, 12 OZ, Copper, Hammered, Spray Paint Primer, Bonds To Difficult Surfaces Such As Plastics Ready To Assemble Furniture Without Sanding Or Priming, Provides Maximum Rust Protection For All Outdoor Projects Offers A Broad Color Palette With Multiple Finishes Sheens, For Indoors Outdoors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9 in. Z-Pro 4-Wire Economy (799)
- PENOFIN Ultra Premium Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 5 gal (F5MWR5G)
- BASCO Paint Can and Lid, Unlined. 1/2 gal. (MPC64UL-P)
- U-POL PRODUCTS Standard Hardener 1 Liter (UP2323)
- KRYLON Hammered Spray Paint, Dark Bronze, Hammered, 12 oz (K02787007)
- KRYLON Krylon K01505000 12 oz High Heat White Spray Paint (K01505000)
- KRYLON Metallic Spray Paint, Gold, Metallic, 12 oz (K02770007)
- KRYLON Tough Coat, Spray Paint, 15 oz, Red Oxide Primer, Ultra Flat (K00699008)
- KRYLON Rust Preventative Spray Paint, White, Satin, 12 oz (K02753007)
- KRYLON SPRY PNT SG ROYAL PURPLE (K09027000)
- SHORT CUTS Krylon Fusion All-In-One Metallic Rust Paint+Primer Spray Paint 12 oz (K02775007)
- Krylon Spray Paint & Primer