Shop All Primers & Sealers
Krylon
1 gal. Red Solvent Primer
Mfr # K11001801-16
Zoro # G4943513
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Flat
- For Use With Any Topcoat
- Base Type Water
- Resin Type Acrylic Enamel
Product Information
- Brand Krylon
- MFR # K11001801-16
- Zoro # G4943513
- UPC # 035777678145
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family Red, Compatible Surface Material Concrete, Metal, Steel, Sheen Flat, Resin Type Acrylic Enamel, Color Red, Container Size 1 gal, Coverage Area 350 to 400 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Iron Guard, Application Method Brush, Roller, Dry Time Tack Free 2 to 4 hr, Dry Time to Recoat 24 hr, Features Corrosion and Chemical Resistant, Finish Texture Smooth
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Green, Fluorescent, 14 oz (2233838)
- LINZER 9 in Paint Roller Cover, 3/8" Nap, Foam (RC182)
- MOTORCRAFT Touch-Up Paint Pmpc195007188A, Pmpc195007188A (PMPC195007188A)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- KRYLON 1 gal. Gray Solvent Primer (K11001802-16)
- KRYLON 5 gal. Red Solvent Primer (K11001801-20)
- KRYLON 5 gal. Gray Water Primer (K00020002-20)
- KRYLON 5 gal. Black Oil Primer (K00020103-20)
- KRYLON 5 gal. Gray Primer Solvent Primer (K11001802-20)
- KRYLON 5 gal. Gray Oil Primer (K00020102-20)
- ZAR Drylok High-Gloss Clear Water-Based Acrylic Sealer 1 gal (28913)
- Krylon Primers & Sealers