Shop All Primers & Sealers
Krylon
1 gal. Red Oxide Primer Water Primer
Mfr # K00020001-16
Zoro # G0347886
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Flat
- For Use With Any Topcoat
- Base Type Water
- Resin Type Alkyd Enamel
Product Information
- Brand Krylon
- MFR # K00020001-16
- Zoro # G0347886
- UPC # 075577023301
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family Red, Compatible Surface Material Metal, Steel, Sheen Flat, Resin Type Alkyd Enamel, Color Red, Container Size 1 gal, Coverage Area 441 to 294 sq ft/gal, Base Type Water, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Industrial Primer, Application Method Brush, Spray, Dry Time Tack Free 1.5 hr, Dry Time to Recoat 7 hr, Features Can be Topcoated with Alkyd and Latex Coatings, Fast Drying, Finish Texture Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, MI, NY, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080315)
- 3M Spray Cup System Kit, 22 fl. oz. Capacity (26000)
- ZORO SELECT Polypropylene Paint Tray, 2 qt, 15" L, 3 1/2" D, 11 19/32" W (DPT)
- RUST-OLEUM Spray Paint, Black, Semi-Gloss, 12 oz (249061)
- KRYLON 1 gal. Gray Primer Water Primer (K00020002-16)
- KRYLON 5 gal. Black Oil Primer (K00020103-20)
- KRYLON 5 gal. Gray Water Primer (K00020002-20)
- KRYLON 5 gal. Red Water Primer (K00020001-20)
- KRYLON Rust Tough Primer, Red Oxide, 1 Gal. (K09743008)
- KRYLON Primer, Solvent, 640 oz., Red, 5 to 10 min. (K00020200-20)
- KILZ PREMIUM White Matte Oil-Based Alkyd Primer 1 gal (10081)
- Krylon Interior and Exterior Paints and Stains