Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 39", 2"NPT
Mfr # PH-2-39
Zoro # G5452876
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NSP
- Calibration Unit Increments 1/8s of a tank
- Extension Length 0 in
- Rivet Material PEEK
Product Information
- Brand Krueger
- MFR # PH-2-39
- Zoro # G5452876
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 39 in |
Connection Size | 2 in NSP |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Pipe Size | 2 in |
For Container Depth | 39 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 39 in, For Container Type No Specific Style, For Liquid Type Bleach, Ferric Chloride, Hydrochloric Acid, Phosphoric Acid, Sodium Hypochlorite, Graduation Marks 1/8; 3/8; 5/8; 7/8, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material PVC, Bushing Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- EASY LIVING Basket, Plastic, 8 x 20 x 4", White (01000899)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3060S)
- ZORO SELECT Open Head Transport Drum, Steel, 8 gal, Lined, Black (OH8-1R)
- KRUEGER Therma Level Gauge, Tank Depth 65", 2"NPT (H-2-65)
- KRUEGER Therma Level Gauge, Tank 37" D, 2" NPT (H-2-37)
- KRUEGER Therma Level Gauge, Tank 17", 2"NPT (H-2-17-S1)
- KRUEGER Therma Level Gauge, Tank Depth 99", 2"NPT (H-2-99)
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- KRUEGER Therma Level Gauge, Tank 24" D, 1.5" NPT (H-1.5-24)
- KRUEGER Therma Level Gauge, Tank Depth 71", 2"NPT (H-2-71)
- Krueger Drums & Accessories