Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 138", 2"NPT
Mfr # H-2-138
Zoro # G5452675
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tank
- Tank Depth 138 in
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Temp. Range -20 Degrees to 120 Degrees F
Product Information
- Brand Krueger
- MFR # H-2-138
- Zoro # G5452675
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 138 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
For Container Depth | 138 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 138 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes -, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- MJB WOOD GROUP Global Industrial„¢ Wood Deck 36"W x 18"D x 5/8" Thick (620490)
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- 80/20 Pivot Joint, 2 Hole 15 Series (14017)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- KRUEGER Therma Level Gauge, Tank Depth 46", 2"NPT (H-2-46)
- KRUEGER Therma Level Gauge, Tank 26" D, 2" NPT (H-2-26)
- KRUEGER Leak Gauge, Tank, 51", 2"NPT (K-2-51)
- AT-A-GLANCE Leak Gauge, Tank, 96 In, 2 In NPT (K-2-96)
- Krueger Drums & Accessories