Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 126", 2"NPT
Mfr # H-2-126
Zoro # G5452431
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Resolution 1/8 of a Tank
- Rivet Material Brass
Product Information
- Brand Krueger
- MFR # H-2-126
- Zoro # G5452431
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 126 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
For Container Depth | 126 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 126 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes -, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 4 to 48 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5008)
- TENNSCO Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Gray (BS5-121812-3MG)
- RSVP INTERNATIONAL Market Basket - Green (MBAZ-G)
- ZORO SELECT Single Rod, Pk5 (6YB91)
- KRUEGER Leak Gauge, Tank, 42", 2"NPT (K-2-42)
- KRUEGER Leak Gauge, Tank, 45", 2"NPT (K-2-45)
- KRUEGER Therma Level Gauge, Tank 34" D, 2" NPT (H-2-34)
- KRUEGER Therma Level Gauge, Tank 52" D, 2" NPT (H-2-52)
- KRUEGER Therma Level Gauge, 96"D, 12" Extn, 2"NPT (H-2-96-12)
- KRUEGER Therma Level Gauge, Tank 37" D, 2" NPT (H-2-37)
- KRUEGER Therma Level Gauge, 23"D, 6" Extn, 2"NPT (H-2-23-6)
- Krueger Liquid Level Gauges