Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 114", 2"NPT
Mfr # H-2-114
Zoro # G5452027
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Special Features Generic Capacity
Product Information
- Brand Krueger
- MFR # H-2-114
- Zoro # G5452027
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 114 in |
Connection Size | 2 in NPT |
Extension Length | 0 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
For Container Depth | 114 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 114 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 6 Deep (AMG WS-0636)
- DURASHELF Vented Shelf 66"W x 16"D (S6616)
- ECONOCO Flat Wood Hanger, Natural No Bar, PK100 (WH1761NC)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-1795)
- KRUEGER Therma Level Gauge, Tank 37" D, 2" NPT (H-2-37)
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- KRUEGER Therma Level Gauge, Tank 53" D, 2" NPT (H-2-53)
- KRUEGER Leak Gauge, Tank, 98", 2"NPT (K-2-98)
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- KRUEGER Therma Level Gauge, Tank 60", 2"NPT (H-2-60-S1)
- KRUEGER Therma Level Gauge, Tank Depth 108", 2"NPT (H-2-108)
- Krueger Liquid Level Gauges