Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 112", 2"NPT
Mfr # H-2-112
Zoro # G5452002
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Bushing Material Aluminum
Product Information
- Brand Krueger
- MFR # H-2-112
- Zoro # G5452002
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 112 in |
Connection Size | 2 in NPT |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
For Container Depth | 112 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 112 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Eiffel 2-Piece Garage Set in Matte Black (2-256BMC8)
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 1/4 in H x 2-5/8 in W (1002)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- LYON Cross Bar, 144" Overall Height, Steel (GVFBSUP48)
- KRUEGER Therma Level Gauge, Tank 38" D, 1.5" NPT (H-1.5-38)
- KRUEGER Leak Gauge, Tank, 55", 2"NPT (K-2-55)
- KRUEGER Therma Level Gauge, Tank 20" D, 2" NPT (H-2-20)
- KRUEGER Leak Gauge, Tank, 74", 2"NPT (K-2-74)
- KRUEGER Therma Level Gauge, Tank 73" D, 1.5" NPT (H-1.5-73)
- KRUEGER Therma Level Gauge, Tank 35" D, 2" NPT (H-2-35)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- Krueger Liquid Level Gauges