Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank Depth 109", 2"NPT
Mfr # H-2-109
Zoro # G5451975
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Gasket Material Duro Nitrile
Product Information
- Brand Krueger
- MFR # H-2-109
- Zoro # G5451975
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 109 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Float Diameter | 1 1/8 in |
For Container Depth | 109 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 109 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 120-Piece Large Pegboard Organizer Accessory Kit (900958)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (10091)
- LYON Bench, Locker Room (DD5810)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- KRUEGER Therma Level Gauge, Tank Depth 38", 2"NPT (H-2-38)
- KRUEGER Therma Level Gauge, Tank 45" D, 2" NPT (H-2-45)
- KRUEGER Therma Level Gauge, Tank 34" D, 2" NPT (H-2-34)
- KRUEGER Therma Level Gauge, Tank 47", 2"NPT (H-2-47-S1)
- KRUEGER Therma Level Gauge, Tank 57" D, 2" NPT (H-2-57)
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- HUSKY Red Fox Tank Gauge, 2" NPT (007665)
- Krueger Liquid Level Gauges