Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 64" D, 1.5" NPT
Mfr # H-1.5-64
Zoro # G1756562
original price:
$87.23
9% off
new price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Rivet Material Brass
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Krueger
- MFR # H-1.5-64
- Zoro # G1756562
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 64 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
For Container Depth | 64 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 64 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- HUSKY Leak Guard Tank Gauge, 1.5" NPT (007636)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=1" (K0472.5CSCS)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H (35190BLUE)
- KRUEGER Therma Level Gauge, Tank 46" D, 1.5" NPT (H-1.5-46)
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- KRUEGER Therma Level Gauge, Tank 38" D, 1.5" NPT (H-1.5-38)
- KRUEGER Therma Level Gauge, Tank 35" D, 1.5" NPT (H-1.5-35)
- KRUEGER Therma Level Gauge, Tank 27" D, 2" NPT (H-2-27)
- KRUEGER Therma Level Gauge, 23"D, 6" Extn, 2"NPT (H-2-23-6)
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- Krueger Drums & Accessories