Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 39" D, 2" NPT
Mfr # H-2-39
Zoro # G8480114
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Temp. Range -20 Degrees to 120 Degrees F
Product Information
- Brand Krueger
- MFR # H-2-39
- Zoro # G8480114
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 39 in |
Connection Size | 2 in NPT |
Extension Length | 0 in |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 2 in |
Float Diameter | 1 1/8 in |
For Container Depth | 39 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 39 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN PS5266SSANCCV4 15A Hard Use Angled Plug (NE574813)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 60"H W/3" Offset Drop-In Brackets (RS1N080305)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- ZORO SELECT Cap, Polypropylene, Blue, 6 In. W (78D)
- KRUEGER Therma Level Gauge, Tank 29" D, 2" NPT (H-2-29)
- KRUEGER Therma Level Gauge, Tank 19" D, 2" NPT (H-2-19)
- KRUEGER Therma Level Gauge, Tank 33" D, 2" NPT (H-2-33)
- KRUEGER Therma Level Gauge, Tank 68" D, 1.5" NPT (H-1.5-68)
- KRUEGER Therma Level Gauge, Tank 43" D, 2" NPT (H-2-43)
- KRUEGER Therma Level Gauge, Tank 60", 2"NPT (H-2-60-S1)
- AT-A-GLANCE Level Gauge, Tank, 22 In, 2 In NPT (L-2-22)
- Krueger Liquid Level Gauges