Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 38" D, 1.5" NPT
Mfr # H-1.5-38
Zoro # G8535423
original price:
$54.89
10% off
new price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Bushing Material Aluminum
- Temp. Range -20 Degrees to 120 Degrees F
Product Information
- Brand Krueger
- MFR # H-1.5-38
- Zoro # G8535423
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 38 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Float Diameter | 1 1/8 in |
For Container Depth | 38 in |
Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 38 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Roughneck Storage Box , 50 gal, 21.2 in x 43 in x 17.88 in, Indigo Metallic (RMRT500000)
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1HG)
- 80/20 Single 1.5" Diameter Shaft Base 15 S (5200)
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Clear, 48 (LH48CLEAR)
- KRUEGER Therma Level Gauge, Tank 36" D, 1.5" NPT (H-1.5-36)
- KRUEGER Therma Level Gauge, Tank 48" D, 1.5" NPT (H-1.5-48)
- KRUEGER Therma Level Gauge, Tank 46" D, 1.5" NPT (H-1.5-46)
- KRUEGER Therma Level Gauge, Tank 38", 2"NPT (H-2-38-S1)
- KRUEGER Therma Level Gauge, Tank Depth 68", 2"NPT (H-2-68)
- KRUEGER Therma Level Gauge, Tank 53" D, 2" NPT (H-2-53)
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- Krueger Liquid Level Gauges