Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 32" D, 2" NPT
Mfr # H-2-32
Zoro # G8480087
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Rod Material Galvanized Steel
Product Information
- Brand Krueger
- MFR # H-2-32
- Zoro # G8480087
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 32 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Pipe Size | 2 in |
For Container Depth | 32 in |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 32 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANAR SYSTEMS 24'' Helium Multitouc 997705200 (997-7052-00)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, Blue, 11-5/8 in L, 4 PK (K-QSB209BL-4)
- ECONOCO Black Round Rack 36" dia. (KR36/MAB)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 12 1/4 in D, 15 Shelves (026-95)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- KRUEGER Therma Level Gauge, Tank Depth 65", 2"NPT (H-2-65)
- KRUEGER Therma Level Gauge, Tank 18" D, 2" NPT (H-2-18)
- KRUEGER Therma Level Gauge, Tank 68" D, 1.5" NPT (H-1.5-68)
- KRUEGER Therma Level Gauge, Tank 53" D, 2" NPT (H-2-53)
- KRUEGER Leak Gauge, Tank, 46", 2"NPT (K-2-46)
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM317)
- Krueger Liquid Level Gauges