Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 32" D, 1.5" NPT
Mfr # H-1.5-32
Zoro # G5450934
original price:
$44.09
5% off
new price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Krueger
- MFR # H-1.5-32
- Zoro # G5450934
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 32 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Pipe Size | 1 1/2 in |
For Container Depth | 32 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 32 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 5119 Hair Net-Beard Cover-Shoe Cover Dispenser with Clear Lid- Clear Plastic (5119)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 18 3/8 in W, 11.9 in H, Black, 19 3/4 in L (QMS543BR)
- DURASHELF Shelf Adaptor Caster 4" (CS2089)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- KRUEGER Therma Level Gauge, Tank 44", 2"NPT (H-2-44-S1)
- KRUEGER Therma Level Gauge, Tank Depth 33", 2"NPT (PH-2-33)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42-ALLSS)
- KRUEGER Therma Level Gauge, Tank Depth 44", 2"NPT (H-2-44)
- KRUEGER Therma Level Gauge, Tank 39" D, 2" NPT (H-2-39)
- KRUEGER Therma Level Gauge, Tank Depth 24", 2"NPT (H-2-24)
- AT-A-GLANCE Leak Gauge, Tank, 48 In, 2 In NPT (K-2-48)
- Krueger Drums & Accessories