Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 32" D, 1.5" NPT
Mfr # H-1.5-32-ALLSS
Zoro # G5454924
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Pressure Rating 70 psi
- Gasket Material Duro Nitrile
Product Information
- Brand Krueger
- MFR # H-1.5-32-ALLSS
- Zoro # G5454924
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 32 in |
Connection Size | 1.5 in NPT |
Extension Length | 0 in |
Float Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 32 in |
Pipe Size | 1 1/2 in |
Float Diameter | 1 3/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 32 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, E-85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks Empty; Full; 1/8 Increments, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Powder Coated Black (BKTM02X06X05HSPBL)
- QUANTUM STORAGE SYSTEMS Cabinet With 12 Plastic Drawers, Black (PDC-12BK)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- KRUEGER Therma Level Gauge, Tank 26" D, 2" NPT (H-2-26)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- KRUEGER Therma Level Gauge, Tank 35" D, 1.5" NPT (H-1.5-35)
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- KRUEGER Therma Level Gauge, Tank Depth 38", 2"NPT (H-2-38)
- KRUEGER Therma Level Gauge, Tank 60" D, 1.5" NPT (H-1.5-60)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM246)
- Krueger Liquid Level Gauges