Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 26" D, 1.5" NPT
Mfr # H-1.5-26
Zoro # G5450882
original price:
$55.03
6% off
new price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Accuracy 1/8 of a Tank
Product Information
- Brand Krueger
- MFR # H-1.5-26
- Zoro # G5450882
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 26 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Manufacturers Warranty Length | 1 yr |
For Container Depth | 26 in |
Manufacturer Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Pipe Size | 1 1/2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 26 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Mesa Safe B-Rate Depository Safe MFL2731EE Front Loading, Digital Lock, 30-3/4"W x 21"D x 27-1/4"H (MFL2731EE)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 62 1/2 in H x 12 1/4 in D, 16 Shelves, Gray (022-95)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 24D (235CP06)
- KRUEGER Therma Level Gauge, Tank 22" D, 1.5" NPT (H-1.5-22)
- KRUEGER Therma Level Gauge, Tank 45" D, 1.5" NPT (H-1.5-45)
- KRUEGER Therma Level Gauge, Tank 34" D, 1.5" NPT (H-1.5-34)
- KRUEGER Therma Level Gauge, Tank Depth 96", 2"NPT (H-2-96)
- KRUEGER Therma Level Gauge, Tank 40" D, 2" NPT (H-2-40)
- KRUEGER Leak Gauge, Tank, 74", 2"NPT (K-2-74)
- KRUEGER Therma Level Gauge, Tank 22" D, 2" NPT (H-2-22)
- Krueger Drums & Accessories