Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 25" D, 2" NPT
Mfr # H-2-25
Zoro # G5450733
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Gasket Material Duro Nitrile
Product Information
- Brand Krueger
- MFR # H-2-25
- Zoro # G5450733
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 25 in |
Connection Size | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
For Container Depth | 25 in |
Float Diameter | 1 1/8 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 25 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl Anchor, T-Nut Long Assy, 15S, 5/16-18 (3099)
- METRO Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver (EP56C)
- EQUIPTO Extra Shelf for 18" deep cabinet, WH (16027A-WH)
- MORSE Morse® MORcinch„¢ Bracket Kit 4556-P for 31" - 39"H Drum for Rimless Plastic Drum (4556-P)
- KRUEGER Therma Level Gauge, Tank Depth 71", 2"NPT (H-2-71)
- KRUEGER Therma Level Gauge, Tank 61" D, 2" NPT (H-2-61)
- KRUEGER Therma Level Gauge, Tank Depth 111", 2"NPT (H-2-111)
- KRUEGER Therma Level Gauge, Tank Depth 84", 2"NPT (H-2-84)
- KRUEGER Therma Level Gauge, Tank Depth 60", 2"NPT (H-2-60)
- KRUEGER Therma Level Gauge, Tank Depth 119", 2"NPT (H-2-119-ALLSS)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 1.5 In NPT (L-1.5-6)
- Krueger Liquid Level Gauges