Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 23" D, 2" NPT
Mfr # H-2-23
Zoro # G8480062
original price:
$87.95
22% off
new price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Extension Length 0 in
Product Information
- Brand Krueger
- MFR # H-2-23
- Zoro # G8480062
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 23 in |
Connection Size | 2 in NPT |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
For Container Depth | 23 in |
Pipe Size | 2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 23 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (MAAH-36722RB-B)
- JOHN STERLING Closet Pole, Length 48 In. (0018-4)
- KRUEGER Therma Level Gauge, Tank 35" D, 2" NPT (H-2-35)
- KRUEGER Therma Level Gauge, Tank 55" D, 2" NPT (H-2-55)
- KRUEGER Therma Level Gauge, Tank 51" D, 2" NPT (H-2-51)
- KRUEGER Therma Level Gauge, Tank Depth 66", 2"NPT (H-2-66)
- KRUEGER Therma Level Gauge, Tank 54", 2"NPT (H-2-54-S1)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- KRUEGER Therma Level Gauge, Tank Depth 71", 2"NPT (H-2-71)
- Krueger Liquid Level Gauges