Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 22" D, 1.5" NPT
Mfr # H-1.5-22
Zoro # G5450855
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Float Dia. 1 1/8 in
Product Information
- Brand Krueger
- MFR # H-1.5-22
- Zoro # G5450855
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 22 in |
Connection Size | 1.5 in NPT |
Float Dia. | 1 1/8 in |
Extension Length | 0 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
For Container Depth | 22 in |
Float Diameter | 1 1/8 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 22 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Black (32V417)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- BOSTONTEC Steel Shelf Divider, 8"h x 12"d (for SH1230 and SH1530), GRY (DIV1215 - G)
- HALLOWELL Base, Closed Front (KCFB15HG)
- KRUEGER Therma Level Gauge, Tank 26" D, 1.5" NPT (H-1.5-26)
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- KRUEGER Therma Level Gauge, Tank Depth 68", 2"NPT (H-2-68)
- KRUEGER Therma Level Gauge, Tank 46" D, 1.5" NPT (H-1.5-46)
- KRUEGER Therma Level Gauge, Tank Depth 96", 2"NPT (H-2-96)
- AT-A-GLANCE Therma Level Gauge, D 36", 9" Extn, 2"NPT (H-2-36-9-ALLSS)
- Krueger Liquid Level Gauges