Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 19" D, 2" NPT
Mfr # H-2-19
Zoro # G8480026
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 2 in NPT
- Calibration Unit Increments 1/8s of a tank
- Extension Length 0 in
Product Information
- Brand Krueger
- MFR # H-2-19
- Zoro # G8480026
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 19 in |
Connection Size | 2 in NPT |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Float Diameter | 1 1/8 in |
For Container Depth | 19 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 19 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, Blue, 23 7/8 in L (30284BLUE)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-040)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, Black, 3 1/2 in L (PB10-XXL)
- LITTLE GIANT 48" x 52" Perforated Steel Deck (RDP-4852-4)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- KRUEGER Therma Level Gauge, Tank 18" D, 2" NPT (H-2-18)
- KRUEGER Therma Level Gauge, Tank 62" D, 2" NPT (H-2-62)
- KRUEGER Therma Level Gauge, Tank Depth 95", 2"NPT (H-2-95)
- KRUEGER Therma Level Gauge, Tank 24" D, 1.5" NPT (H-1.5-24)
- KRUEGER Therma Level Gauge, Tank 50" D, 2" NPT (H-2-50)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- Krueger Drums & Accessories