Shop All Liquid Level Gauges
Krueger
Therma Level Gauge, Tank 18" D, 1.5" NPT
Mfr # H-1.5-18
Zoro # G5450812
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank
- Drum Capacity Generic
- Connection Size 1.5 in NPT
- Calibration Unit Increments 1/8s of a tank
- Gasket Material Duro Nitrile
Product Information
- Brand Krueger
- MFR # H-1.5-18
- Zoro # G5450812
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Tank Depth | 18 in |
Connection Size | 1.5 in NPT |
Manufacturers Warranty Length | 1 yr |
Extension Length | 0 in |
Float Dia. | 1 1/8 in |
Float Diameter | 1 1/8 in |
For Container Depth | 18 in |
Manufacturer Warranty Length | 1 yr |
Pipe Size | 1 1/2 in |
Description
Level Gauge, Extension Length 0 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 18 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks Empty; Full; 1/8 Increments, Includes Not Applicable, Increment of Variation Primary 1/4, Secondary 1/8, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 20"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556013)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- KIPP Connector for 25 mm (1") Square Tube, 4-Way, A=25, L=122, PA Plastic, Steel Core (K0620.1251512)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, Yellow, 29 7/8 in L (QUS970YL)
- KRUEGER Therma Level Gauge, Tank Depth 108", 2"NPT (H-2-108)
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- KRUEGER Therma Level Gauge, Tank 51" D, 2" NPT (H-2-51)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- KRUEGER Therma Level Gauge, Tank 34", 2"NPT (H-2-34-S1)
- HUSKY Red Fox Tank Gauge, 2" NPT (007665)
- Krueger Drums & Accessories