Shop All Carpet & Upholstery Cleaning Chemicals
Krud Kutter
Stain Remover/Deodorizer, Bttle, 128oz, PK4
Mfr # 352253
Zoro # G907685048
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 12.5 to 13.5
- Size 128 oz
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
- For Use With Carpet
Product Information
- Brand Krud Kutter
- MFR # 352253
- Zoro # G907685048
- UPC # 20066452995
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 128 oz |
Cleaner Container Size | 128 oz |
Container Size | 128 oz |
Degreaser Container Size | 128 oz |
Description
Carpet Stain Remover and Deodorizer, Cleaner Type Carpet Stain Remover, Container Type Bottle, Container Size 128 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Alkaline, Fragrance Lemon, Product Label Carpet Cleaner, Standards ANSI Z88.2, OSHA 1910.134, Base Formula Water Based, Biodegradable Yes, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Roll, 3 gal, 6 ft x 10 ft, Universal, Gray, Polypropylene (GRP72203-GY)
- OSBORN Horsehair Tin Ferrule Acid Brush, 3/8" (0007406000)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P435)
- GLOBAL INDUSTRIAL 50 Lb. Box Recycled Cut Rags, Mixed Colors (670226)
- KRUD KUTTER Stain Remover/Deodorizer, Bottle, 32oz, PK6 (352258)
- KRUD KUTTER Carpet Cleaner, 1 gal., Fresh, Bottle (CR012)
- TECH No Scent Multi Purpose Stain Remover 24 oz Spray (30024-06S)
- BISSELL No Scent Pet Odor Eliminator 22 Liquid (25P7)
- DIVERSEY Carpet Cleanser Heavy-Duty Prespray, Fruity Scent, 1 gal Bottle, PK4 (904266)
- ZEP Carpet Spotter, 1 qt., Spray Bottle, PK6 (82801)
- RUG DOCTOR Carpet Oxy Deep 48Oz (05045)
- Krud Kutter Carpet & Upholstery Cleaning Chemicals