Shop All Carpet & Upholstery Cleaning Chemicals
Krud Kutter
Stain Remover/Deodorizer, Bottle, 32oz, PK6
Mfr # 352258
Zoro # G907685086
product price: $43.65
/pk 6, $7.27/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 12.5 to 13.5
- Size 32 OZ
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
- Cleaner Form Liquid
Product Information
- Brand Krud Kutter
- MFR # 352258
- Zoro # G907685086
- UPC # 20066453022
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 32 OZ |
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Degreaser Container Size | 32 oz |
Description
Carpet Stain Remover and Deodorizer, Cleaner Type Carpet Stain Remover, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Alkaline, Fragrance Lemon, Product Label Carpet Cleaner, Standards ANSI Z88.2, OSHA 1910.134, Base Formula Water Based, Biodegradable Yes, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Dissipative Floor Finish, 5 gal. Box (10512)
- CLOROX 80CT 13GAL Kitch Bag (60034)
- SPILFYTER Sorbents, 100 PK (S2-71)
- RESOLVE Powder Carpet Cleaner (1920082652)
- KRUD KUTTER Stain Remover/Deodorizer, Bttle, 128oz, PK4 (352253)
- KRUD KUTTER Carpet Cleaner, 1 gal., Fresh, Bottle (CR012)
- DIVERSEY Liquid Defoamer, 32 oz., Bland, Bottle (95002620)
- M-J ODOR-Z-WAY LLC M-J Odor-Z-Way LLC 4LBPET 4 lb. Grip Container of Pet Odor-Z-Way (4LBPET)
- SPRAYWAY Instant Carpet Spot Remover, 20oz, 12PK (SW879)
- SCOTS TUFF Scot's Tuff Pro FoamDry 2X Plus Oxy Encapsulating Low-Moisture Cleaner (B8662)
- CAPTURE Capture Carpet Cleanr4# (3000006683)
- Krud Kutter Carpet & Upholstery Cleaning Chemicals