Shop All Glass Cleaners
Krud Kutter Pro
Glass Cleaner, 32 oz
Mfr # 352245
Zoro # G302452153
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Krud Kutter Pro
- MFR # 352245
- Zoro # G302452153
- UPC # 20066452964
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Size | 32 oz |
Description
Krud Kutter PRO Glass Cleaner leaves a streak-free and spotless shine by removing dirt, grime and fingerprints on multiple surfaces. Ideal for mirrors, plastic, glass, aluminum, sealed natural stone and more. This ammonia-free, ready-to-use formula is Safer Choice Certified.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Rosin Paper, 200 ft., 12 lb., Brown (PCBR360200)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (Red-Orig-Red-2-4-Lim-Short)
- GENUINE JOE 60 Gal. High-Density Can Liners, 200PK (GJO01759)
- RESOLVE Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray (19200-00706)
- KRUD KUTTER PRO Glass Cleaner, 1 gallon (352243)
- SC JOHNSON 23OZ Cry Rain Windex (70208)
- 3M Liquid Cleaners & Detergents, 2 L, Unscented, Bottle, 4 PK (17A)
- BEER CLEAN Powder Glass Cleaner, White, 100 PK (DVO990221)
- TR INDUSTRIES No Streek Glass Cleaner (TR310800)
- UNGER Pellets Glass Cleaner, 320 oz., Blue, Unscented, Foil Pack, 10 PK (PL100)
- ZEP Liquid Glass Cleaner, 1 qt., Clear, Blue, Rose, Bottle, 12 PK (105201)
- Krud Kutter Pro Glass Cleaners