Shop All Dishwashers
This Product is Discontinued
Krud Kutter
Parts Washer Cleaning Solution, 1 gal. (Discontinued)
Mfr # EC012
Zoro # G6077276
This Product is Discontinued
Key Features
- Color Clear
- Standards OECD
- For Use With Acrylic, Aluminum, Brass, Bronze, Carbon Steel, Copper, Iron, Plastic, Powder Coated Surfaces and More, Rubber, Stainless Steel, Tin, Titanium, Vinyl
- Container Size 1 gal
- Removes Carbon, Grease, Grime, Ink, Oil, Other Organic Deposits
Product Information
- Brand Krud Kutter
- MFR # EC012
- Zoro # G6077276
- UPC # 618818968520
- Country of Origin United States
- Category Dishwashers
Dimensions
Container Size | 1 gal |
Size | 1 gal |
Description
Parts Washer Cleaner, Base Type Water, Removes Carbon, Grease, Grime, Ink, Oil, Other Organic Deposits, For Material Type Acrylic, Aluminum, Brass, Bronze, Carbon Steel, Copper, Iron, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Tin, Titanium, Vinyl, Flash Point 200 Degrees F, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 30 Degrees F, Container Type Bottle, Standards OECD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.