Shop All Mold & Mildew Removers
Krud Kutter
Liquid Mold Stain Remover, Jug, 4 PK
Mfr # 370801
Zoro # G107630640
product price: $71.79
/pk 4, $17.95/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Characteristic
- Container Type Jug
- Primary Chemical Sodium Hydroxide, Sodium Hypochlorite
- Contains Sodium Hydroxide, Sodium Hypochlorite
Product Information
- Brand Krud Kutter
- MFR # 370801
- Zoro # G107630640
- UPC # 20066493226
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Container Size | 128 oz |
Details
Item | Mold Stain Remover |
Cleaner Form | Liquid |
Fragrance | Characteristic |
Container Type | Jug |
Primary Chemical | Sodium Hydroxide, Sodium Hypochlorite |
Contains | Sodium Hydroxide, Sodium Hypochlorite |
Standards | ANSI Z88.2, OSHA 1910.134 |
Flash Point | 537 Degrees C |
VOC Content | 0.05% |
Product Label | Stain Remover |
EPA Registered | No |
Nonflammable | Yes |
pH Value | Alkaline |
pH Level | 12 |
Rinse Required | Yes |
Biodegradable | No |
Surfaces for Use On | Hard Surfaces |
Plastic Safe | Yes |
NSF Rating | Not Rated |
Description
Stain Remover, Cleaner Form Liquid, Container Size 128 oz, Container Type Jug, Contains Sodium Hydroxide, Sodium Hypochlorite, EPA Registered No, EPA Registration Number Not Applicable, NSF Rating Not Rated, Properties Nonflammable, Ready to Use, Standards ANSI Z88.2, OSHA 1910.134, Surfaces for Use On Hard Surfaces, Maximum Coverage Area Not Applicable, Minimum Coverage Area Not Applicable, Maximum Effective Temperature Not Applicable, Minimum Effective Temperature Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Red, Plastic (240462RD)
- CONQUEROR 103 Liquid, Odor Counteractant, Frsh Air, PK4 (103G)
- TIMEMIST Fragrance Refill, f/Metered Dispenser, 6.6oz Mango, PK 12 (TMS1042810CT)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5724R)
- KRUD KUTTER Liquid 32 Oz Mold Stain Remover, Trigger Spray Bottle, 6 PK (370807)
- KRUD KUTTER Liquid 32 Oz Mold and Mildew Stain Remover, Trigger Spray Bottle (305471)
- HOME ARMOR Mold Armor Mold Blocker 32 oz (FG516T)
- MOLD ARMOR Mold and Mildew Remover 32 oz (FG590)
- CONCROBIUM Mold Fogger Machine: Liquid (200620810)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 6 PK (100354-99991-4Q)
- SUNNYSIDE Liquid 1 gal. Advanced Mildewcide Treatment, Bottle (78902S)
- Krud Kutter Mold & Mildew Removers