Shop All Glass Cleaners
Krud Kutter
Liquid Glass Cleaner, Blue, Mild, Bottle, 4 PK
Mfr # 352243
Zoro # G107630718
product price: $67.25
/pk 4, $16.81/ea
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Mild
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Primary Chemical 2-Propanol
- Color Blue
Product Information
- Brand Krud Kutter
- MFR # 352243
- Zoro # G107630718
- UPC # 20066452957
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Container Size | 1 gal |
Details
Item | Glass Cleaner |
Fragrance | Mild |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | 2-Propanol |
Color | Blue |
Container Type | Bottle |
VOC Content | 2.95 % |
Standards | EPA |
Flash Point | 190 Degrees F |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Biodegradable | No |
pH Value | Alkaline |
pH Level | 8 to 10 |
Ammonia Free | Yes |
Product Label | Glass Cleaner |
Butyl Free | Yes |
Phosphate Free | Yes |
Plastic Safe | Yes |
Contains Vinegar | No |
Surfaces for Use On | Aluminum, Countertop, Glass, Mirrors, Plastic, Sealed Natural Stone, Sinks, Stainless Steel |
NSF Rating | Not Rated |
Description
Glass Cleaner, Ammonia Free Yes, Acrylic Safe Not Applicable, Contains Vinegar No, Container Type Bottle, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Mild, Product Label Glass Cleaner, Standards EPA, Biodegradable No, Butyl Free Yes, Color Blue, Flash Point 190 Degrees F, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical 2-Propanol, Product Series Krud Kutter Pro, Properties Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Bathroom Tissue, Standard, 1 Ply, 1210 Sheets, White, 80 PK (05102)
- NILFISK Filter, HEPA, Use with S2/S3 Series (4081700935)
- PROFESSIONAL EASY-OFF® Oven and Grill Cleaner, Unscented, 24 oz Aerosol Spray (62338-85261)
- NATIONAL BRAND Citro Shield 18 oz. Lemon Furniture Polish (612000)
- KRUD KUTTER Liquid Glass Cleaner, 32 Oz, Blue, Mild, Trigger Spray Bottle, 6 PK (352245)
- KRUD KUTTER Foam Glass Cleaner, 20 OZ, Clear, Fragrance Free, Aerosol Spray Can, 12 PK (381658)
- SC JOHNSON Windex Glass Cleaner 19.7 oz Foaming Aerosol, 6PK (333813)
- NAMCO MANUFACTURING Vision Glass Cleaner, 19 oz. Aeros, PK12, 12 PK (3054)
- WINDEX Liquid Glass Cleaner, Blue, Unscented, Trigger Spray Bottle, 8 PK (322338)
- SPARTAN CHEMICAL CO. Green Solutions 2 Liter Glass Cleaner (351202)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Drum (F33685)
- Krud Kutter Glass Cleaners