Shop All Glass Cleaners
Krud Kutter
Liquid Glass Cleaner, 32 Oz, Blue, Mild, Trigger Spray Bottle, 6 PK
Mfr # 352245
Zoro # G707630712
product price: $38.99
/pk 6, $6.50/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mild
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Primary Chemical 2-Propanol
- Size 32 Oz
Product Information
- Brand Krud Kutter
- MFR # 352245
- Zoro # G707630712
- UPC # 20066452964
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Size | 32 Oz |
Container Size | 32 oz |
Details
Item | Glass Cleaner |
Fragrance | Mild |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | 2-Propanol |
Color | Blue |
Container Type | Trigger Spray Bottle |
Flash Point | 190 Degrees F |
Standards | EPA |
VOC Content | 2.95 % |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Product Label | Glass Cleaner |
Plastic Safe | Yes |
Surfaces for Use On | Aluminum, Countertop, Glass, Mirrors, Plastic, Sealed Natural Stone, Sinks, Stainless Steel |
Biodegradable | No |
NSF Rating | Not Rated |
pH Level | 8 to 10 |
Butyl Free | Yes |
Phosphate Free | Yes |
Contains Vinegar | No |
pH Value | Alkaline |
Ammonia Free | Yes |
Description
Glass Cleaner, Ammonia Free Yes, Acrylic Safe Not Applicable, Contains Vinegar No, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Mild, Product Label Glass Cleaner, Standards EPA, Biodegradable No, Butyl Free Yes, Color Blue, Flash Point 190 Degrees F, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical 2-Propanol, Product Series Krud Kutter Pro, Properties Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - REAR .25in BUDGET LINE, FITS TN (222382)
- TENNANT HEPA Filter (1016503)
- RBL PRODUCTS SUPER SPONGE - EA (RB526)
- DAYTON Contractor Wet/Dry Vacuum, 2.5 gal, 70 cfm (61HV80)
- KRUD KUTTER Liquid Glass Cleaner, Blue, Mild, Bottle, 4 PK (352243)
- KRUD KUTTER Foam Glass Cleaner, 20 OZ, Clear, Fragrance Free, Aerosol Spray Can, 12 PK (381658)
- TITAN LABORATORIES Titan Cement Off Solvent Gallon (62004)
- TITAN LABORATORIES Titan Green Cleaner 5 Gallon (82005)
- DIVERSEY Liquid Cleaners & Detergents, Unscented (3970)
- BETCO Cleaner, f/Glass/Surfaces, RTU, 1 Gallon, Blue, 4PK (BET1920400)
- DIVERSEY Liquid Glass Cleaner, Blue, Unscented, Trigger Spray Bottle, 12 PK (04705)
- Krud Kutter Glass Cleaners